

TIMKEN
TIMKEN
FSAF 520
TIMKEN TIMKEN
Description
FSAF 520L FXOP PILLOW BLOCK HOUSING
Pillow Block Housing Unit; 4 Bolt; 4-1/2" Base to Center Height; 11-5/8" Minimum Bolt Spacing; 13-1/8" Maximum Bolt Spacing; Cast Iron Material; For Roller Bearing
Part #
FSAF 520L FXOP
BDI #
1356062
Details
1245.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/FSAF-520/p/1356062
Your Price
$ 1,245.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
26.989
EAN
0087796039445
Product Group - BDI
M06288
Noun
Housing
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Pillow Block Housing Unit
Product Specification
4 Bolt; 4-1/2" Base to Center Height; 11-5/8" Minimum Bolt Spacing; 13-1/8" Maximum Bolt Spacing; Cast Iron Material
Long Description
Pillow Block Housing Unit; 4 Bolt; 4-1/2" Base to Center Height; 11-5/8" Minimum Bolt Spacing; 13-1/8" Maximum Bolt Spacing; Cast Iron Material; For Roller Bearing