![4B2PF8-24GX](/medias/INDEDTFBXXXX-2B-4B-P-8-SS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4MzN8aW1hZ2UvanBlZ3xhREUxTDJobE5pOHhNREl5TURZd01UQTRNVGc0Tmk5SlRrUkZSRlJHUWxoWVdGaGZNa0pmTkVKZlVGODRYMU5UWDFKTVh6TXdNSGd6TURBdWFuQm58MTBiYTJhNTU3MmFiNTA2NDQ3NTk1MjUwODliYzhjYjNjYjFhMmE0NzhkMmVmM2JiZWUyMDE3YzY5YTM0NTNjZA)
![4B2PF8-24GX](/medias/INDEDTFBXXXX-2B-4B-P-8-SS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4MzN8aW1hZ2UvanBlZ3xhREUxTDJobE5pOHhNREl5TURZd01UQTRNVGc0Tmk5SlRrUkZSRlJHUWxoWVdGaGZNa0pmTkVKZlVGODRYMU5UWDFKTVh6TXdNSGd6TURBdWFuQm58MTBiYTJhNTU3MmFiNTA2NDQ3NTk1MjUwODliYzhjYjNjYjFhMmE0NzhkMmVmM2JiZWUyMDE3YzY5YTM0NTNjZA)
EDT CORP
EDT CORP
4B2PF8-24GX
EDT CORP EDT CORP
Description
4B2PF8-24GX FLANGED BLOCK BALL BEARING ; NON-RETURNABLE
Flange Block Bearing; 2 Bolt Flange Block; 1-1/2" Bore; 5.7" Bolt Circle Diameter; 5.66" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Nitrile Rubber Seal
Part #
4B2PF8-24GX
BDI #
20875769
Details
396.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/4B2PF8-24GX/p/20875769
Your Price
$ 396.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.814
EAN
0883450892391
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
4B208-24GX
Seals
Single Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
400 Stainless Steel Ball Bearing | Food Grade Grease Lubricant
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
4
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-1/2" Bore; 5.7" Bolt Circle Diameter; 5.66" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Nitrile Rubber Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
5.66 Inch | 143.764 Millimeter
Length Thru Bore
1.96 Inch | 49.784 Millimeter
Nominal Bolt Circle Diameter Round
5.7 Inch | 144 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh