

EDT CORP
EDT CORP
4B6GB8-12.954MGX
EDT CORP EDT CORP
Description
4B6GB8-12.954MGX FLANGED BLOCK BALL BRG ; 47MM OD POLY 2-BOLT
Flange Block Bearing; 2 Bolt Flange Block; 12.954MM Bore; 71MM Bolt Circle Diameter; 71.4MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Polymer; Ball Bearing; Relubricatable; Single Lip Contact Nitrile Rubber Seal
Part #
4B6GB8-12.954MGX
BDI #
22528872
Details
346.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/4B6GB8-12-954MGX/p/22528872
Your Price
$ 346.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.01
EAN
0883450945004
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/16 Inch
Relubricatable
Yes
Insert Part Number
4B204-12.954MGX
Seals
Single Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Small Bolt Pattern | 400 Stainless Steel Ball Bearing | Food Grade Grease Lubricant
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
0.4
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 12.954MM Bore; 71MM Bolt Circle Diameter; 71.4MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Polymer; Ball Bearing; Relubricatable; Single Lip Contact Nitrile Rubber Seal
Bore
0.51 Inch | 12.954 Millimeter
Nominal Bolt Circle Diameter Round
2.8 Inch | 71 Millimeter
Bolt Spacing
2.811 Inch | 71.4 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh