https://www.bdiexpress.com/medias/INDNSKFBXXXX-AELFD2-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxMTV8aW1hZ2UvanBlZ3xhRGN3TDJoaU5TOHhNRGcyTURRME5URXpPRGszTkM5SlRrUk9VMHRHUWxoWVdGaGZRVVZNUmtReVh6SkNURlJmTXpBd2VETXdNQzVxY0djfGJlMzMyZDJkZmY3YWE3MjczNTk4MWRkZjBhOTc5ZmNjMjFhYjAwNDE4MWE3MTU4ZDg4ZjRiNTAyNTAyMjgxYmE
https://www.bdiexpress.com/medias/INDNSKFBXXXX-AELFD2-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxMTV8aW1hZ2UvanBlZ3xhRGN3TDJoaU5TOHhNRGcyTURRME5URXpPRGszTkM5SlRrUk9VMHRHUWxoWVdGaGZRVVZNUmtReVh6SkNURlJmTXpBd2VETXdNQzVxY0djfGJlMzMyZDJkZmY3YWE3MjczNTk4MWRkZjBhOTc5ZmNjMjFhYjAwNDE4MWE3MTU4ZDg4ZjRiNTAyNTAyMjgxYmE
NSK
NSK
AELFD204-012
NSK NSK
Description
AELFD204-012 FLANGE MOUNTED UNIT ; 2-BOLT
Flange Block Bearing; 2 Bolt Flange Block; 3/4" Bore; 2.8" Bolt Circle Diameter; 2-51/64" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Part #
AELFD204-012
BDI #
17758911
Details
58.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/AELFD204-012/p/17758911
Your Price
$ 58.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.1
EAN
0029176780479
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/16 Inch
Relubricatable
No
Insert Part Number
AEL204-012
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.9
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 3/4" Bore; 2.8" Bolt Circle Diameter; 2-51/64" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Bore
0.75 Inch | 19.05 Millimeter
Bolt Spacing
2.797 Inch | 71.044 Millimeter
Nominal Bolt Circle Diameter Round
2.8 Inch | 71 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

