https://www.bdiexpress.com/medias/MFRNSKFBXXXX-ASPFL2-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NDN8aW1hZ2UvanBlZ3xhREF4TDJnMU15OHhNRGcyTURRME5ETTROVE14TUM5TlJsSk9VMHRHUWxoWVdGaGZRVk5RUmt3eVh6SkNURlJmTXpBd2VETXdNQzVxY0djfGRhMGQ2ODUxOTg1MmE3M2UxZTU3OTU0YjY4MDMwZTNkNjU2N2M2MTY5MDRkOWIyZGI0ZWJmZTFkMWMyYWE2ZDA
https://www.bdiexpress.com/medias/MFRNSKFBXXXX-ASPFL2-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NDN8aW1hZ2UvanBlZ3xhREF4TDJnMU15OHhNRGcyTURRME5ETTROVE14TUM5TlJsSk9VMHRHUWxoWVdGaGZRVk5RUmt3eVh6SkNURlJmTXpBd2VETXdNQzVxY0djfGRhMGQ2ODUxOTg1MmE3M2UxZTU3OTU0YjY4MDMwZTNkNjU2N2M2MTY5MDRkOWIyZGI0ZWJmZTFkMWMyYWE2ZDA
NSK
NSK
ASPFL204-012
NSK NSK
Description
ASPFL204-012 FLANGE MOUNTED UNIT ; 3-BOLT PRESSED STEEL
Flange Block Bearing; 2 Bolt Flange Block; 3/4" Bore; 2.8" Bolt Circle Diameter; 2.8" Bolt Spacing; 2 Piece Split; Set Screw; Stamped Steel; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Part #
ASPFL204-012
BDI #
17758869
Details
32.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/ASPFL204-012/p/17758869
Your Price
$ 32.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.2
EAN
0029176547485
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/16 Inch
Relubricatable
No
Insert Part Number
AS204-012
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.4
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 3/4" Bore; 2.8" Bolt Circle Diameter; 2.8" Bolt Spacing; 2 Piece Split; Set Screw; Stamped Steel; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Bore
0.75 Inch | 19.05 Millimeter
Length Thru Bore
0.984 Inch | 25 Millimeter
Nominal Bolt Circle Diameter Round
2.8 Inch | 71 Millimeter
Bolt Spacing
2.8 Inch | 71.12 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

