https://www.bdiexpress.com/medias/INDASIFBXXXX-BFBL-OPEN-WHT-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEwMnxpbWFnZS9qcGVnfGFESmhMMmc0TUM4eE1EYzNNRGt4T0Rnd01UUXpPQzlKVGtSQlUwbEdRbGhZV0ZoZlFrWkNURjlQVUVWT1gxZElWRjh6UWt4VVh6TXdNSGd6TURBdWFuQm58ZmM2MWI3NzgyNzFiMzAzOGU4NTZkMGQ3Nzg5OWRlZDJiMGI2OWRjZWFjNTZkOTk2MWUxNTI0OWM1N2VkMGQzOQ
https://www.bdiexpress.com/medias/INDASIFBXXXX-BFBL-OPEN-WHT-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEwMnxpbWFnZS9qcGVnfGFESmhMMmc0TUM4eE1EYzNNRGt4T0Rnd01UUXpPQzlKVGtSQlUwbEdRbGhZV0ZoZlFrWkNURjlQVUVWT1gxZElWRjh6UWt4VVh6TXdNSGd6TURBdWFuQm58ZmM2MWI3NzgyNzFiMzAzOGU4NTZkMGQ3Nzg5OWRlZDJiMGI2OWRjZWFjNTZkOTk2MWUxNTI0OWM1N2VkMGQzOQ
AMI BEARINGS
AMI BEARINGS
BFBL5-16CW
AMI BEARINGS AMI BEARINGS
Description
BFBL5-16CW FLANGED BLOCK BEARING ; 1" ID 3-BOLT
Flange Block Bearing; 3 Bolt Flange Bracket; 1" Bore; 1-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Contact Seal
Part #
BFBL5-16CW
BDI #
100262
Details
101.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/BFBL5-16CW/p/100262
Your Price
$ 101.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.318
EAN
0808250147755
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Set Screw
Housing Style
3 Bolt Flange Bracket
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
B5-16
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Open End Cap | White Housing
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
BFBL5-16CW
Weight / LBS
0.79
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 1" Bore; 1-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Contact Seal
Bore
1 Inch | 25.4 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Bolt Spacing
1.125 Inch | 28.58 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

