https://www.bdiexpress.com/medias/INDASIFBXXXX-BFT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM3OXxpbWFnZS9qcGVnfGFEQTFMMmcxWkM4eE1EYzJPVE0yT0RrME1EVTNOQzlKVGtSQlUwbEdRbGhZV0ZoZlFrWlVYekpDVEZSZk16QXdlRE13TUM1cWNHY3wyZDIzZWQ1YTlhZGRmNTg4ZTE3OGNmYjAyM2Q1MWUyNGEzMzEwNzBlOGRkNmJmYzc0MTk5Njc5ZDdlMzhiMWIx
https://www.bdiexpress.com/medias/INDASIFBXXXX-BFT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM3OXxpbWFnZS9qcGVnfGFEQTFMMmcxWkM4eE1EYzJPVE0yT0RrME1EVTNOQzlKVGtSQlUwbEdRbGhZV0ZoZlFrWlVYekpDVEZSZk16QXdlRE13TUM1cWNHY3wyZDIzZWQ1YTlhZGRmNTg4ZTE3OGNmYjAyM2Q1MWUyNGEzMzEwNzBlOGRkNmJmYzc0MTk5Njc5ZDdlMzhiMWIx
AMI BEARINGS
AMI BEARINGS
BFT205-16
AMI BEARINGS AMI BEARINGS
Description
BFT205-16 FLANGED BLOCK BEARING ; 1" ID 2-BOLT
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3.9" Bolt Circle Diameter; 3-57/64" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
BFT205-16
BDI #
100710
Details
41.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/BFT205-16/p/100710
Your Price
$ 41.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.554
EAN
0808250313723
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
B5-16
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Weight / LBS
1.43
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3.9" Bolt Circle Diameter; 3-57/64" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Bolt Spacing
3.891 Inch | 98.83 Millimeter
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Bore
1 Inch | 25.4 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

