https://www.bdiexpress.com/medias/INDASIFBXXXX-BFX-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg4NXxpbWFnZS9qcGVnfGFERXhMMmc0TXk4eE1EYzJOekV4TmpFME1EVTNOQzlKVGtSQlUwbEdRbGhZV0ZoZlFrWllYekpDVEZSZk16QXdlRE13TUM1cWNHY3xhODIzYzI0NWJjNzRhMzg5YjBkMTlmNzJkMTA0OTlkZDYzMTcwNGZmNTNhODFjZjU5NjRlNWYyZmQzY2E1MjBk
https://www.bdiexpress.com/medias/INDASIFBXXXX-BFX-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg4NXxpbWFnZS9qcGVnfGFERXhMMmc0TXk4eE1EYzJOekV4TmpFME1EVTNOQzlKVGtSQlUwbEdRbGhZV0ZoZlFrWllYekpDVEZSZk16QXdlRE13TUM1cWNHY3xhODIzYzI0NWJjNzRhMzg5YjBkMTlmNzJkMTA0OTlkZDYzMTcwNGZmNTNhODFjZjU5NjRlNWYyZmQzY2E1MjBk
AMI BEARINGS
AMI BEARINGS
BFX205-16
AMI BEARINGS AMI BEARINGS
Description
BFX205-16 FLANGED BLOCK BEARING ; 1" BORE 3" BOLT CIRCLE 2 HOLE
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3" Bolt Circle Diameter; 3" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
BFX205-16
BDI #
100161
Details
51.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/BFX205-16/p/100161
Your Price
$ 51.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.336
EAN
0808250106288
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/16 Inch
Relubricatable
Yes
Insert Part Number
B5-16
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
BFX205-16
Weight / LBS
0.79
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3" Bolt Circle Diameter; 3" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Length Thru Bore
1.063 Inch | 27 Millimeter
Bolt Spacing
3 Inch | 76.2 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

