https://www.bdiexpress.com/medias/INDASIFBXXXX-BLFL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYxOXxpbWFnZS9qcGVnfGFESTFMMmcwT0M4eE1EYzJPREEzTURZek9UWTBOaTlKVGtSQlUwbEdRbGhZV0ZoZlFreEdURjh5UWt4VVh6TXdNSGd6TURBdWFuQm58Yzc3Y2UxNWM4ZTNlZmMyZTE0YTM1NGMwNWYxOGY5MDhiNzk5MWI2MDAzMmNiMzBmMDkyYjUyYjg2MjY4ZmM5Yw
https://www.bdiexpress.com/medias/INDASIFBXXXX-BLFL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYxOXxpbWFnZS9qcGVnfGFESTFMMmcwT0M4eE1EYzJPREEzTURZek9UWTBOaTlKVGtSQlUwbEdRbGhZV0ZoZlFreEdURjh5UWt4VVh6TXdNSGd6TURBdWFuQm58Yzc3Y2UxNWM4ZTNlZmMyZTE0YTM1NGMwNWYxOGY5MDhiNzk5MWI2MDAzMmNiMzBmMDkyYjUyYjg2MjY4ZmM5Yw
AMI BEARINGS
AMI BEARINGS
BLFL7-23
AMI BEARINGS AMI BEARINGS
Description
BLFL7-23 FLANGED BLOCK BEARING ; 1-7/16" BORE 3.9" BOLT CIRCLE 2 HOLE
Flange Block Bearing; 2 Bolt Flange Block; 1-7/16" Bore; 3.9" Bolt Circle Diameter; 3-15/16" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
BLFL7-23
BDI #
100325
Details
68.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/BLFL7-23/p/100325
Your Price
$ 68.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.699
EAN
0808250111503
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
B7-23
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
BLFL7-23
Weight / LBS
2.05
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-7/16" Bore; 3.9" Bolt Circle Diameter; 3-15/16" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
3.938 Inch | 100.025 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Length Thru Bore
1.295 Inch | 32.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

