https://www.bdiexpress.com/medias/INDASIFBXXXX-BPF-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIxMHxpbWFnZS9qcGVnfGFHRTRMMmhoWVM4eE1EYzJPREEyTmpJME9EY3pOQzlKVGtSQlUwbEdRbGhZV0ZoZlFsQkdYek5DVEZSZk16QXdlRE13TUM1cWNHY3w0ZTMyYWM4OGFmNThkMzg4ZDdiZjQ2MjFmZGM2OWFkODdjMjkyNDRlZmU0ZGJjNWVhYjhhMjQ3NjA4MWQ0NTU4
https://www.bdiexpress.com/medias/INDASIFBXXXX-BPF-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIxMHxpbWFnZS9qcGVnfGFHRTRMMmhoWVM4eE1EYzJPREEyTmpJME9EY3pOQzlKVGtSQlUwbEdRbGhZV0ZoZlFsQkdYek5DVEZSZk16QXdlRE13TUM1cWNHY3w0ZTMyYWM4OGFmNThkMzg4ZDdiZjQ2MjFmZGM2OWFkODdjMjkyNDRlZmU0ZGJjNWVhYjhhMjQ3NjA4MWQ0NTU4
AMI BEARINGS
AMI BEARINGS
BPF1-8
AMI BEARINGS AMI BEARINGS
Description
BPF1-8 FLANGED BLOCK BEARING ; 1/2" ID 3-BOLT
Flange Block Bearing; 3 Bolt Round Flange Block; 1/2" Bore; 2-1/2" Bolt Circle Diameter; 2.2" Bolt Spacing; 2 Piece Split; Set Screw; Stamped Steel; Ball Bearing; Not Relubricatable; Contact Seal
Part #
BPF1-8
BDI #
100503
Details
35.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/BPF1-8/p/100503
Your Price
$ 35.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.209
EAN
0808250101245
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Set Screw
Housing Style
3 Bolt Round Flange Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/4 Inch
Relubricatable
No
Insert Part Number
B1-8
Seals
Contact
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
BPF1-8
Weight / LBS
0.5
Long Description
Flange Block Bearing; 3 Bolt Round Flange Block; 1/2" Bore; 2-1/2" Bolt Circle Diameter; 2.2" Bolt Spacing; 2 Piece Split; Set Screw; Stamped Steel; Ball Bearing; Not Relubricatable; Contact Seal
Length Thru Bore
0.866 Inch | 22 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Nominal Bolt Circle Diameter Round
2.5 Inch | 64 Millimeter
Bolt Spacing
2.2 Inch | 55.88 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

