

SEALMASTER
SEALMASTER
CRFTS-PN27
SEALMASTER SEALMASTER
Description
CRFTS-PN27 FLANGE BALL BEARING ; NON RETURNABLE
Flange Block Bearing; 2 Bolt Flange Block; 1-11/16" Bore; 5.8" Bolt Circle Diameter; 5-27/32" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Multi Lip Contact Seal
Part #
711138
BDI #
357141
Details
854.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/CRFTS-PN27/p/357141
Your Price
$ 854.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.27
EAN
0662461337035
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
9/16 Inch
Relubricatable
Yes
Insert Part Number
PN-27
Seals
Multi Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
CRFTS-PN27
Manufacturer Internal Number
711138
Weight / LBS
5
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-11/16" Bore; 5.8" Bolt Circle Diameter; 5-27/32" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Multi Lip Contact Seal
Bore
1.688 Inch | 42.875 Millimeter
Nominal Bolt Circle Diameter Round
5.8 Inch | 148 Millimeter
Bolt Spacing
5.844 Inch | 148.438 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.938 Inch | 49.23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh