Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DVF10K045SEN https://www.bdiexpress.com/medias/INDQMIFBXXXX-DVF-K-4BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjk0OTR8aW1hZ2UvanBlZ3xhRE5tTDJobVlTODVOVGMxTWpnME9UWTFOREEyTG1wd1p3fDVkNTEyNmM5NGQ0ZjhmMDI3ZmIyMmIxYmUwYzBhYzQ4MDg2YmU3NjEwY2YxZTlhMjk2MmQxNTA4NzI4MGQ4NWM
22086790 Flange Block Bearings 

TIMKEN TIMKEN

DVF10K045SEN

Description

DVF10K045SEN FLANGE BLK SPH RLR BRG ; TPD ADPT

Flange Block Bearing; 4 Bolt Square Flange Block; 45MM Bore; 157MM Bolt Circle Diameter; 111.3MM Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Viton Seal

Part #

DVF10K045SEN

BDI #
22086790

Details

1034.75 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,034.75 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
5.34
EAN
0883450400268
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
22210
Seals
Triple Lip Contact Viton
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Double Row | Heavy Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
12
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 45MM Bore; 157MM Bolt Circle Diameter; 111.3MM Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Steel; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Viton Seal
Nominal Bolt Circle Diameter Round
6.2 Inch | 157 Millimeter
Bolt Spacing
4.382 Inch | 111.3 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.772 Inch | 45 Millimeter
Length Thru Bore
2.169 Inch | 55.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh