https://www.bdiexpress.com/medias/INDSKFFBXXXX-F2B-SSCRW-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk4NXxpbWFnZS9qcGVnfGFHUmpMMmhtTUM4eE1EYzNNRE14TnpJME5qUTVOQzlKVGtSVFMwWkdRbGhZV0ZoZlJqSkNYMU5UUTFKWFh6SkNURlJmTXpBd2VETXdNQzVxY0djfGE0NWU0OTVjYWM2NDhhODI2MDk3M2ZhYmU5ZjE3YWVlODE0YTQ2MThkMTMwYWMxYmMxYWM2ZDUzOWVmMjQwOTY
https://www.bdiexpress.com/medias/INDSKFFBXXXX-F2B-SSCRW-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk4NXxpbWFnZS9qcGVnfGFHUmpMMmhtTUM4eE1EYzNNRE14TnpJME5qUTVOQzlKVGtSVFMwWkdRbGhZV0ZoZlJqSkNYMU5UUTFKWFh6SkNURlJmTXpBd2VETXdNQzVxY0djfGE0NWU0OTVjYWM2NDhhODI2MDk3M2ZhYmU5ZjE3YWVlODE0YTQ2MThkMTMwYWMxYmMxYWM2ZDUzOWVmMjQwOTY
SKF
SKF
F2B 010-RM
SKF SKF
Description
F2B 010-RM FLANGED BALL BEARING ; NON-RETURNABLE
Flange Block Bearing; 2 Bolt Flange Block; 5/8" Bore; 3" Bolt Circle Diameter; 3" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
F2B 010-RM
BDI #
22785557
Details
143.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F2B-010-RM/p/22785557
Your Price
$ 143.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.37
EAN
7316577344892
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
YAT 203-010
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Weight / LBS
0.85995
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 5/8" Bore; 3" Bolt Circle Diameter; 3" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bore
0.625 Inch | 15.875 Millimeter
Bolt Spacing
3 Inch | 76.2 Millimeter
Length Thru Bore
0.87 Inch | 22.098 Millimeter
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

