https://www.bdiexpress.com/medias/INDDODFBXXXX-F2BDLEZ-SHCR-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMjV8aW1hZ2UvanBlZ3xhRGxqTDJnNE9DOHhNRFF5TWpRM05qVXpOemc0Tmk5SlRrUkVUMFJHUWxoWVdGaGZSakpDUkV4RldsOVRTRU5TWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8M2VlODgxMzQ2ODRhZDcxYjQ2NTViZjZhYjk0YzQ5YWZmNTg0Y2JjZTUzZDk1Y2RmM2JkMzk2OGE4ZDFmNTM1Yg
https://www.bdiexpress.com/medias/INDDODFBXXXX-F2BDLEZ-SHCR-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMjV8aW1hZ2UvanBlZ3xhRGxqTDJnNE9DOHhNRFF5TWpRM05qVXpOemc0Tmk5SlRrUkVUMFJHUWxoWVdGaGZSakpDUkV4RldsOVRTRU5TWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8M2VlODgxMzQ2ODRhZDcxYjQ2NTViZjZhYjk0YzQ5YWZmNTg0Y2JjZTUzZDk1Y2RmM2JkMzk2OGE4ZDFmNTM1Yg
DODGE
DODGE
F2B-DLEZ-100-SHCR
DODGE DODGE
Description
F2B-DLEZ-100-SHCR FLANGED BLOCK BALL BRG
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3.9" Bolt Circle Diameter; 3-57/64" Bolt Spacing; 1 Piece Solid; Concentric Collar; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
127724
BDI #
259792
Details
372.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F2B-DLEZ-100-SHCR/p/259792
Your Price
$ 372.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.6
EAN
0782475581962
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
INS-DL-100-CR
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F2B-DLEZ-100-SHCR
Manufacturer Internal Number
127724
Weight / LBS
1.43
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3.9" Bolt Circle Diameter; 3-57/64" Bolt Spacing; 1 Piece Solid; Concentric Collar; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Bore
1 Inch | 25.4 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.438 Inch | 36.525 Millimeter
Bolt Spacing
3.891 Inch | 98.83 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

