https://www.bdiexpress.com/medias/INDDODFBXXXX-F2BDLEZ-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzOTB8aW1hZ2UvanBlZ3xhR05tTDJneE1TOHhNRFF5TWpRM05URTVORE01T0M5SlRrUkVUMFJHUWxoWVdGaGZSakpDUkV4RldsOHlRa3hVWHpNd01IZ3pNREF1YW5CbnwwZmM0ODY0NjcyYTkzY2NlZDkzMmNhZjBiZjcwNTdjOGU3NDM5NTRkMzA4ZTgzN2Y0NDdhZDI4ZTkyMDlmNjMw
https://www.bdiexpress.com/medias/INDDODFBXXXX-F2BDLEZ-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzOTB8aW1hZ2UvanBlZ3xhR05tTDJneE1TOHhNRFF5TWpRM05URTVORE01T0M5SlRrUkVUMFJHUWxoWVdGaGZSakpDUkV4RldsOHlRa3hVWHpNd01IZ3pNREF1YW5CbnwwZmM0ODY0NjcyYTkzY2NlZDkzMmNhZjBiZjcwNTdjOGU3NDM5NTRkMzA4ZTgzN2Y0NDdhZDI4ZTkyMDlmNjMw
DODGE
DODGE
F2B-DLEZ-20M-PCR
DODGE DODGE
Description
F2B-DLEZ-20M-PCR FLANGED BLOCK BEARING
Flange Block Bearing; 2 Bolt Flange Block; 20MM Bore; 90MM Bolt Circle Diameter; 90MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Polymer; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
127641
BDI #
259723
Details
299.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F2B-DLEZ-20M-PCR/p/259723
Your Price
$ 299.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.16
EAN
0782475985081
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
INS-DL-20M-CR
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F2B-DLEZ-20M-PCR
Manufacturer Internal Number
127641
Weight / LBS
0.794
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 20MM Bore; 90MM Bolt Circle Diameter; 90MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Polymer; Ball Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Bore
0.787 Inch | 20 Millimeter
Length Thru Bore
1.28 Inch | 32.5 Millimeter
Bolt Spacing
3.543 Inch | 90 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

