https://www.bdiexpress.com/medias/INDDODFBXXXX-F2BGT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAwN3xpbWFnZS9qcGVnfGFERmlMMmd6TUM4eE1EYzNNVEF5TVRFMk9EWTNNQzlKVGtSRVQwUkdRbGhZV0ZoZlJqSkNSMVJmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xmM2M0OTQ5ZjU0YjcyMmEwYWU5NzhiNTk0OGM2NGI0OTIxMjFkOWViMjYyZThmMjhlNDc2YzY3YzY2MjhhMGE1
https://www.bdiexpress.com/medias/INDDODFBXXXX-F2BGT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAwN3xpbWFnZS9qcGVnfGFERmlMMmd6TUM4eE1EYzNNVEF5TVRFMk9EWTNNQzlKVGtSRVQwUkdRbGhZV0ZoZlJqSkNSMVJmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xmM2M0OTQ5ZjU0YjcyMmEwYWU5NzhiNTk0OGM2NGI0OTIxMjFkOWViMjYyZThmMjhlNDc2YzY3YzY2MjhhMGE1
DODGE
DODGE
F2B-GT-100
DODGE DODGE
Description
F2B-GT-100 FLANGED BLOCK BALL BEARING
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3.9" Bolt Circle Diameter; 3-57/64" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
129306
BDI #
260365
Details
155.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F2B-GT-100/p/260365
Your Price
$ 155.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.75
EAN
0782475885725
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
INS-GT-100
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F2B-GT-100
Manufacturer Internal Number
129306
Weight / LBS
1.8
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3.9" Bolt Circle Diameter; 3-57/64" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bore
1 Inch | 25.4 Millimeter
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Bolt Spacing
3.891 Inch | 98.83 Millimeter
Length Thru Bore
1.453 Inch | 36.9 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

