https://www.bdiexpress.com/medias/INDDODFBXXXX-F2BSCEZS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE0OXxpbWFnZS9qcGVnfGFHTmpMMmcwTXk4eE1EYzJPVFk1TlRZd05EYzJOaTlKVGtSRVQwUkdRbGhZV0ZoZlJqSkNVME5GV2xOZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8YmY3NDFkNzFjYzQ5Y2VlOGIzYTVjNWM5YzhmMWJhMWY2MGQzNzRjNzE3OTdjOTg5NjBhNmM2ZDkwNWQ3MGU4MQ
https://www.bdiexpress.com/medias/INDDODFBXXXX-F2BSCEZS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE0OXxpbWFnZS9qcGVnfGFHTmpMMmcwTXk4eE1EYzJPVFk1TlRZd05EYzJOaTlKVGtSRVQwUkdRbGhZV0ZoZlJqSkNVME5GV2xOZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8YmY3NDFkNzFjYzQ5Y2VlOGIzYTVjNWM5YzhmMWJhMWY2MGQzNzRjNzE3OTdjOTg5NjBhNmM2ZDkwNWQ3MGU4MQ
DODGE
DODGE
F2B-SCEZ-106-SHCR
DODGE DODGE
Description
F2B-SCEZ-106-SHCR FLANGED BLOCK BALL BRG
Flange Block Bearing; 2 Bolt Flange Block; 1-3/8" Bore; 5.1" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
056734
BDI #
245200
Details
359.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F2B-SCEZ-106-SHCR/p/245200
Your Price
$ 359.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.12
EAN
0782475229673
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-SC-106-CR
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F2B-SCEZ-106-SHCR (20 PC MIN)
Weight / LBS
2.53
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-3/8" Bore; 5.1" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Length Thru Bore
1.531 Inch | 38.9 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
5.125 Inch | 130.18 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

