https://www.bdiexpress.com/medias/INDDODFBXXXX-F2BVSC-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MzJ8aW1hZ2UvanBlZ3xhRFl6TDJnNE5TOHhNRFF5TWpRMk9ETXhNekV4T0M5SlRrUkVUMFJHUWxoWVdGaGZSakpDVmxORFh6SkNURlJmTXpBd2VETXdNQzVxY0djfGI0MDI3OGJlZDExNjA1ODAwNGIxNTNlZDY1ODEzZDhlYzU5NGUwNzViZjQ0ZGFiZmMyNmI4M2RiNzdmMmU3YWI
https://www.bdiexpress.com/medias/INDDODFBXXXX-F2BVSC-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MzJ8aW1hZ2UvanBlZ3xhRFl6TDJnNE5TOHhNRFF5TWpRMk9ETXhNekV4T0M5SlRrUkVUMFJHUWxoWVdGaGZSakpDVmxORFh6SkNURlJmTXpBd2VETXdNQzVxY0djfGI0MDI3OGJlZDExNjA1ODAwNGIxNTNlZDY1ODEzZDhlYzU5NGUwNzViZjQ0ZGFiZmMyNmI4M2RiNzdmMmU3YWI
DODGE
DODGE
F2B-VSC-010
DODGE DODGE
Description
F2B-VSC-010 FLANGED BLOCK BALL BEARING
Flange Block Bearing; 2 Bolt Flange Block; 5/8" Bore; 3" Bolt Circle Diameter; 3" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
125517
BDI #
258827
Details
63.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F2B-VSC-010/p/258827
Your Price
$ 63.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.32
EAN
0782475737581
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
INS-VSC-010
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Intermediate Duty | Narrow Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F2B-VSC-010
Manufacturer Internal Number
125517
Weight / LBS
0.7
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 5/8" Bore; 3" Bolt Circle Diameter; 3" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bore
0.625 Inch | 15.875 Millimeter
Length Thru Bore
0.938 Inch | 23.825 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
3 Inch | 76.2 Millimeter
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

