CLIMAX METAL
CLIMAX METAL
F2DC-BL-075
CLIMAX METAL CLIMAX METAL
Description
F2DC-BL-075 FLANGE MOUNT BALL BEARING ; 3/4" BORE 2-BOLT DIE-CAST
Flange Block Bearing; 2 Bolt Flange Block; 3/4" Bore; 2.8" Bolt Circle Diameter; 2-13/16" Bolt Spacing; 1 Piece Solid; Set Screw; Die Cast Zinc; Ball Bearing; Not Relubricatable; Neoprene Seal
Part #
F2DC-BL-075
BDI #
195056
Details
41.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F2DC-BL-075/p/195056
Your Price
$ 41.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.635
EAN
0044861012239
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Die Cast Zinc
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
11/32 Inch
Relubricatable
No
Insert Part Number
BL-075
Seals
Neoprene
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.climaxmetal.com
Weight / LBS
0.6
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 3/4" Bore; 2.8" Bolt Circle Diameter; 2-13/16" Bolt Spacing; 1 Piece Solid; Set Screw; Die Cast Zinc; Ball Bearing; Not Relubricatable; Neoprene Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Nominal Bolt Circle Diameter Round
2.8 Inch | 71 Millimeter
Bolt Spacing
2.813 Inch | 71.45 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh