https://www.bdiexpress.com/medias/INDDODFBXXXX-F3BSL-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNzJ8aW1hZ2UvanBlZ3xhR1ZpTDJnNU5pOHhNRFF5TWpRM05qazVOall6T0M5SlRrUkVUMFJHUWxoWVdGaGZSak5DVTB4Zk0wSk1WRjh6TURCNE16QXdMbXB3Wnd8YTljM2QxZmE2MTE5MDlkMTFiZTUzN2NiZDJhYjFjMzMxYzgzMWJmMGEwYWMxYzFiYTQ4MWRiNmRlYjljNmYxYQ
https://www.bdiexpress.com/medias/INDDODFBXXXX-F3BSL-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzNzJ8aW1hZ2UvanBlZ3xhR1ZpTDJnNU5pOHhNRFF5TWpRM05qazVOall6T0M5SlRrUkVUMFJHUWxoWVdGaGZSak5DVTB4Zk0wSk1WRjh6TURCNE16QXdMbXB3Wnd8YTljM2QxZmE2MTE5MDlkMTFiZTUzN2NiZDJhYjFjMzMxYzgzMWJmMGEwYWMxYzFiYTQ4MWRiNmRlYjljNmYxYQ
DODGE
DODGE
F3B-SLX-103
DODGE DODGE
Description
F3B-SLX-103 FLANGED BLOCK BALL BEARING
Flange Block Bearing; 3 Bolt Round Flange Block; 1-3/16" Bore; 3-1/2" Bolt Circle Diameter; 3.1" Bolt Spacing; 2 Piece Split; Eccentric Collar; Stamped Steel; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Part #
128149
BDI #
259881
Details
70.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F3B-SLX-103/p/259881
Your Price
$ 70.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.59
EAN
0782475116713
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Eccentric Collar
Housing Style
3 Bolt Round Flange Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
13/32 Inch
Relubricatable
No
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Narrow Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F3B-SLX-103
Manufacturer Internal Number
128149
Weight / LBS
1.14
Long Description
Flange Block Bearing; 3 Bolt Round Flange Block; 1-3/16" Bore; 3-1/2" Bolt Circle Diameter; 3.1" Bolt Spacing; 2 Piece Split; Eccentric Collar; Stamped Steel; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Bolt Spacing
3.1 Inch | 78.74 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.406 Inch | 35.7 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

