https://www.bdiexpress.com/medias/INDREXFBXXXX-4BLT-SQ-SS-CI-F3U238-300X300.jpg?context=bWFzdGVyfHJvb3R8MzA3NDl8aW1hZ2UvanBlZ3xhRGMzTDJnNU1DOHhNREl3T0RjME1Ua3hOamN3TWk5SlRrUlNSVmhHUWxoWVdGaGZORUpNVkY5VFVWOVRVMTlEU1Y5R00xVXlNemhmTXpBd1dETXdNQzVxY0djfDVkZDdlMDQzZDFlZjg5NGUxOTU0Nzc1ZGJhY2VmZWNlOGZhMDQzNDkxODI2YjM4OGMyNTZkZTQ3MDIxZDFjNjY
https://www.bdiexpress.com/medias/INDREXFBXXXX-4BLT-SQ-SS-CI-F3U238-300X300.jpg?context=bWFzdGVyfHJvb3R8MzA3NDl8aW1hZ2UvanBlZ3xhRGMzTDJnNU1DOHhNREl3T0RjME1Ua3hOamN3TWk5SlRrUlNSVmhHUWxoWVdGaGZORUpNVkY5VFVWOVRVMTlEU1Y5R00xVXlNemhmTXpBd1dETXdNQzVxY0djfDVkZDdlMDQzZDFlZjg5NGUxOTU0Nzc1ZGJhY2VmZWNlOGZhMDQzNDkxODI2YjM4OGMyNTZkZTQ3MDIxZDFjNjY
LINKBELT
LINKBELT
F3U239N
LINKBELT LINKBELT
Description
F3U239N FLANGED BLOCK BALL BEARING ; 2-7/16" BORE 7.9" BOLT CIRCLE 4-HOLE
Flange Block Bearing; 4 Bolt Square Flange Block; 2-7/16" Bore; 8" Bolt Circle Diameter; 5-5/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
2002720
BDI #
580467
Details
926.05
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F3U239N/p/580467
Your Price
$ 926.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
5.4
EAN
0662327037260
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UG239NL
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
F3U239N
Manufacturer Internal Number
5803726
Weight / LBS
11.9
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-7/16" Bore; 8" Bolt Circle Diameter; 5-5/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bore
2.438 Inch | 61.925 Millimeter
Bolt Spacing
5.625 Inch | 142.88 Millimeter
Nominal Bolt Circle Diameter Round
8 Inch | 202 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

