https://www.bdiexpress.com/medias/INDL-BFBXXXX-F3U-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NjV8aW1hZ2UvanBlZ3xhR1kwTDJneVlTOHhNRE13TXprNE5EVXpNelV6TkM5SlRrUk1MVUpHUWxoWVdGaGZSak5WWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8MjUzOTlhNTgzNzYxMjVkYTgwZTVhM2I5Yjc2ODZlYTljYjhjZWNjY2JlMDE1YmVhZDY0NzEwMDc2MTdlY2M0OQ
https://www.bdiexpress.com/medias/INDL-BFBXXXX-F3U-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NjV8aW1hZ2UvanBlZ3xhR1kwTDJneVlTOHhNRE13TXprNE5EVXpNelV6TkM5SlRrUk1MVUpHUWxoWVdGaGZSak5WWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8MjUzOTlhNTgzNzYxMjVkYTgwZTVhM2I5Yjc2ODZlYTljYjhjZWNjY2JlMDE1YmVhZDY0NzEwMDc2MTdlY2M0OQ
LINKBELT
LINKBELT
F3U2E56N
LINKBELT LINKBELT
Description
F3U2E56N FLANGED BLOCK BALL BEARING ; 3.5" BORE 4-BOLT SQUARE
Flange Block Bearing; 4 Bolt Square Flange Block; 3-1/2" Bore; 9.6" Bolt Circle Diameter; 6-3/4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
2021307
BDI #
575562
Details
4330.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F3U2E56N/p/575562
Your Price
$ 4,330.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
13.137
EAN
0793699143515
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
UG2E56NL
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
F3U2E56N
Manufacturer Internal Number
5814351
Weight / LBS
25.7
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 3-1/2" Bore; 9.6" Bolt Circle Diameter; 6-3/4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
3.563 Inch | 90.5 Millimeter
Nominal Bolt Circle Diameter Round
9.6 Inch | 244.9 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Bolt Spacing
6.75 Inch | 171.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

