https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BDI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcxOXxpbWFnZS9qcGVnfGFEbGlMMmcwWXk4eE1EYzJPRGt3TXpZd01qSXdOaTlKVGtSRVQwUkdRbGhZV0ZoZlJqUkNSRWxmTkVKTVZGOHpNREI0TXpBd0xtcHdad3wwMzZmNjgyODk1ZDcwNjhmMTRkNWE0MzJkMjlmYTU0ZTEyYmEwOTZjNGQ2ODYwOTVjMzEyYjg1MGUzZmJiZjdm
https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BDI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcxOXxpbWFnZS9qcGVnfGFEbGlMMmcwWXk4eE1EYzJPRGt3TXpZd01qSXdOaTlKVGtSRVQwUkdRbGhZV0ZoZlJqUkNSRWxmTkVKTVZGOHpNREI0TXpBd0xtcHdad3wwMzZmNjgyODk1ZDcwNjhmMTRkNWE0MzJkMjlmYTU0ZTEyYmEwOTZjNGQ2ODYwOTVjMzEyYjg1MGUzZmJiZjdm
DODGE
DODGE
F4B-DI-407R
DODGE DODGE
Description
F4B-DI-407R; 023447 ; FLANGED BLK ROLLER BRG
Flange Block Bearing; 4 Bolt Round Flange Block; 4-7/16" Bore; 15" Bolt Circle Diameter; 10-39/64" Bolt Spacing; 2 Piece Split; Concentric Collar; Ductile Iron; Tapered Roller Bearing; Relubricatable; Triple Lip Contact Seal
Part #
023447
BDI #
240960
Details
9175.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4B-DI-407R/p/240960
Your Price
$ 9,175.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
71.57
EAN
0782475715121
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Tapered Roller Bearing
Housing Material
Ductile Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
DU-DI-407R
Seals
Triple Lip Contact
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty | Optional E-Tect Seal | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F4B-DI-407R DBL INTERLOCK
Manufacturer Internal Number
023447
Weight / LBS
158
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 4-7/16" Bore; 15" Bolt Circle Diameter; 10-39/64" Bolt Spacing; 2 Piece Split; Concentric Collar; Ductile Iron; Tapered Roller Bearing; Relubricatable; Triple Lip Contact Seal
Nominal Bolt Circle Diameter Round
15 Inch | 381 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Length Thru Bore
6.75 Inch | 171.45 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
10.609 Inch | 269.469 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

