https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BDLEZSHCR-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAzNXxpbWFnZS9qcGVnfGFHWmpMMmhpT0M4eE1EYzJPVEkzT0RnMk1UTTBNaTlKVGtSRVQwUkdRbGhZV0ZoZlJqUkNSRXhGV2xOSVExSmZORUpNVkY4ek1EQjRNekF3TG1wd1p3fGIyZDZjMzVmZTk3YTcxYTk3ZDFlYjZmYzFkNjNkNTYzNjBlOGVlMTBiYmU2ODkzZjEzN2I5YzY2MGFhMzNiYWE
https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BDLEZSHCR-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAzNXxpbWFnZS9qcGVnfGFHWmpMMmhpT0M4eE1EYzJPVEkzT0RnMk1UTTBNaTlKVGtSRVQwUkdRbGhZV0ZoZlJqUkNSRXhGV2xOSVExSmZORUpNVkY4ek1EQjRNekF3TG1wd1p3fGIyZDZjMzVmZTk3YTcxYTk3ZDFlYjZmYzFkNjNkNTYzNjBlOGVlMTBiYmU2ODkzZjEzN2I5YzY2MGFhMzNiYWE
DODGE
DODGE
F4B-DLEZ-108-SHCR
DODGE DODGE
Description
F4B-DLEZ-108-SHCR FLANGED BLOCK BALL BRG
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/2" Bore; 5.7" Bolt Circle Diameter; 4" Bolt Spacing; 1 Piece Solid; Concentric Collar; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
127737
BDI #
259805
Details
549.08
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4B-DLEZ-108-SHCR/p/259805
Your Price
$ 549.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.91
EAN
0782475584055
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-DL-108-CR
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F4B-DLEZ-108-SHCR
Manufacturer Internal Number
127737
Weight / LBS
4.21
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/2" Bore; 5.7" Bolt Circle Diameter; 4" Bolt Spacing; 1 Piece Solid; Concentric Collar; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
5.7 Inch | 144 Millimeter
Bolt Spacing
4 Inch | 101.6 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

