https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BSCED-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYyMjF8aW1hZ2UvanBlZ3xhR1pqTDJneE5DOHhNRFF5TWpRMk56RXpNelEzTUM5SlRrUkVUMFJHUWxoWVdGaGZSalJDVTBORlJGODBRa3hVWHpNd01IZ3pNREF1YW5CbnxiNGJmYzFkYTQ0MTExY2JmZjUyOWQ2YzFlZGY2MjNkODZkNjg0OGRiYzA2NjRkNTY3MzQwN2I2NTdhNGNiNjg1
https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BSCED-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYyMjF8aW1hZ2UvanBlZ3xhR1pqTDJneE5DOHhNRFF5TWpRMk56RXpNelEzTUM5SlRrUkVUMFJHUWxoWVdGaGZSalJDVTBORlJGODBRa3hVWHpNd01IZ3pNREF1YW5CbnxiNGJmYzFkYTQ0MTExY2JmZjUyOWQ2YzFlZGY2MjNkODZkNjg0OGRiYzA2NjRkNTY3MzQwN2I2NTdhNGNiNjg1
DODGE
DODGE
F4B-SCED-211
DODGE DODGE
Description
F4B-SCED-211 FLANGED BLOCK BEARING
Flange Block Bearing; 4 Bolt Square Flange Block; 2-11/16" Bore; 8-1/2" Bolt Circle Diameter; 6" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
076061
BDI #
248566
Details
523.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4B-SCED-211/p/248566
Your Price
$ 523.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
5.98
EAN
0782476479534
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-SC-211
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Extreme Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
13.2
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-11/16" Bore; 8-1/2" Bolt Circle Diameter; 6" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bore
2.688 Inch | 68.275 Millimeter
Nominal Bolt Circle Diameter Round
8.5 Inch | 215 Millimeter
Length Thru Bore
2.234 Inch | 56.744 Millimeter
Bolt Spacing
6 Inch | 152.4 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

