https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BSCEZPCR-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwNnxpbWFnZS9qcGVnfGFEWTJMMmczWWk4eE1EYzJPRFk1T0RBME9EVTBNaTlKVGtSRVQwUkdRbGhZV0ZoZlJqUkNVME5GV2xCRFVsODBRa3hVWHpNd01IZ3pNREF1YW5Cbnw5NmZjODA5YTViMWE3OTlkZjI3MTRiNjMwNzNmYzRlMGI2NzA3ZjAyNTZmMzBlOTA5MTcxYzhkYThiMjA5NGU2
https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BSCEZPCR-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwNnxpbWFnZS9qcGVnfGFEWTJMMmczWWk4eE1EYzJPRFk1T0RBME9EVTBNaTlKVGtSRVQwUkdRbGhZV0ZoZlJqUkNVME5GV2xCRFVsODBRa3hVWHpNd01IZ3pNREF1YW5Cbnw5NmZjODA5YTViMWE3OTlkZjI3MTRiNjMwNzNmYzRlMGI2NzA3ZjAyNTZmMzBlOTA5MTcxYzhkYThiMjA5NGU2
DODGE
DODGE
F4B-SCEZ-100-PCR
DODGE DODGE
Description
F4B-SCEZ-100-PCR FLANGED BLOCK BALL BRG
Flange Block Bearing; 4 Bolt Square Flange Block; 1" Bore; 3.9" Bolt Circle Diameter; 2-3/4" Bolt Spacing; 1 Piece Solid; Set Screw; Polymer; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
127516
BDI #
259598
Details
186.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4B-SCEZ-100-PCR/p/259598
Your Price
$ 186.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.39
EAN
0782475985692
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
INS-SC-100-CR
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F4B-SCEZ-100-PCR
Manufacturer Internal Number
127516
Weight / LBS
0.67
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1" Bore; 3.9" Bolt Circle Diameter; 2-3/4" Bolt Spacing; 1 Piece Solid; Set Screw; Polymer; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bolt Spacing
2.75 Inch | 69.85 Millimeter
Length Thru Bore
1.188 Inch | 30.175 Millimeter
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

