Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F4B-SD-400 https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BSD-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYwN3xpbWFnZS9qcGVnfGFHTTVMMmd3TUM4eE1EYzJPVEUwT1RFek1qZ3pNQzlKVGtSRVQwUkdRbGhZV0ZoZlJqUkNVMFJmTkVKTVZGOHpNREI0TXpBd0xtcHdad3w0ZjIxMmU1MTc0NzQ4Y2ExMWJkMThlNDBlNDgzYmRhMjM4MjRkZGRlZTA4MDMyNTNiMDAyMjg3NWQ2YWMwZDk0
252266 Flange Block Bearings 

DODGE DODGE

F4B-SD-400

Description

F4B-SD-400 ; POR BEARINGS

Flange Block Bearing; 4 Bolt Round Flange Block; 4" Bore; 15.7" Bolt Circle Diameter; 11.137" Bolt Spacing; 2 Piece Split; Tapered Adapter Sleeve; Cast Iron; Tapered Roller Bearing; Relubricatable; Dual Piston Ring Seal

Part #

104010

BDI #
252266

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
103.74
EAN
0782475216468
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Round Flange Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
DU-SD-400
Seals
Dual Piston Ring
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Special Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F4B-SD-400 SPECIAL DUTY
Manufacturer Internal Number
104010
Weight / LBS
229
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 4" Bore; 15.7" Bolt Circle Diameter; 11.137" Bolt Spacing; 2 Piece Split; Tapered Adapter Sleeve; Cast Iron; Tapered Roller Bearing; Relubricatable; Dual Piston Ring Seal
Bolt Spacing
11.137 Inch | 282.88 Millimeter
Length Thru Bore
8.5 Inch | 215.9 Millimeter
Nominal Bolt Circle Diameter Round
15.7 Inch | 398.8 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
4 Inch | 101.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh