https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BSD-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYwN3xpbWFnZS9qcGVnfGFHTTVMMmd3TUM4eE1EYzJPVEUwT1RFek1qZ3pNQzlKVGtSRVQwUkdRbGhZV0ZoZlJqUkNVMFJmTkVKTVZGOHpNREI0TXpBd0xtcHdad3w0ZjIxMmU1MTc0NzQ4Y2ExMWJkMThlNDBlNDgzYmRhMjM4MjRkZGRlZTA4MDMyNTNiMDAyMjg3NWQ2YWMwZDk0
https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BSD-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYwN3xpbWFnZS9qcGVnfGFHTTVMMmd3TUM4eE1EYzJPVEUwT1RFek1qZ3pNQzlKVGtSRVQwUkdRbGhZV0ZoZlJqUkNVMFJmTkVKTVZGOHpNREI0TXpBd0xtcHdad3w0ZjIxMmU1MTc0NzQ4Y2ExMWJkMThlNDBlNDgzYmRhMjM4MjRkZGRlZTA4MDMyNTNiMDAyMjg3NWQ2YWMwZDk0
DODGE
DODGE
F4B-SD-515 MOD
DODGE DODGE
Description
F4B-SD-515 MOD FLANGED BLOCK BEARING
Flange Block Bearing; 4 Bolt Round Flange Block; 5-15/16" Bore; 22-1/2" Bolt Circle Diameter; 15.91" Bolt Spacing; 2 Piece Split; Tapered Adapter Sleeve; Cast Iron; Tapered Roller Bearing; Relubricatable; Dual Piston Ring Seal
Part #
081115
BDI #
21486853
Details
69995.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4B-SD-515-MOD/p/21486853
Your Price
$ 69,995.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
253.68
EAN
0782477120145
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Round Flange Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
DU-SD-515
Seals
Dual Piston Ring
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Special Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
560
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 5-15/16" Bore; 22-1/2" Bolt Circle Diameter; 15.91" Bolt Spacing; 2 Piece Split; Tapered Adapter Sleeve; Cast Iron; Tapered Roller Bearing; Relubricatable; Dual Piston Ring Seal
Bore
5.938 Inch | 150.825 Millimeter
Bolt Spacing
15.91 Inch | 404.114 Millimeter
Length Thru Bore
12 Inch | 304.8 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
22.5 Inch | 572 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

