https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BSXR-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMyNnxpbWFnZS9qcGVnfGFEUmpMMmd5TUM4eE1EYzNNamMzTVRBM09ERTNOQzlKVGtSRVQwUkdRbGhZV0ZoZlJqUkNVMWhTWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8OGEzMmU0Yjk0MTQwMzM2MjAxMGM3ZDlhMDJmZGQ3MjMwYjRmMjMyZTMxMjQyOGRmY2UwODNhMGY5ZGFmM2Y0NQ
https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BSXR-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMyNnxpbWFnZS9qcGVnfGFEUmpMMmd5TUM4eE1EYzNNamMzTVRBM09ERTNOQzlKVGtSRVQwUkdRbGhZV0ZoZlJqUkNVMWhTWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8OGEzMmU0Yjk0MTQwMzM2MjAxMGM3ZDlhMDJmZGQ3MjMwYjRmMjMyZTMxMjQyOGRmY2UwODNhMGY5ZGFmM2Y0NQ
DODGE
DODGE
F4B-SXR-105
DODGE DODGE
Description
F4B-SXR-105 FLANGED BLOCK BEARING
Flange Block Bearing; 4 Bolt Square Flange Block; 1-5/16" Bore; 5.1" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
131114
BDI #
261072
Details
183.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4B-SXR-105/p/261072
Your Price
$ 183.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.81
EAN
0782475117024
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-SXR-105
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F4B-SXR-105
Manufacturer Internal Number
131114
Weight / LBS
4.1
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-5/16" Bore; 5.1" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Bolt Spacing
3.625 Inch | 92.08 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
2.016 Inch | 51.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

