https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BVSC-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYzNnxpbWFnZS9qcGVnfGFETXdMMmhtWVM4eE1EYzNNVEF6TWpBME56WTBOaTlKVGtSRVQwUkdRbGhZV0ZoZlJqUkNWbE5EWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8MWQ2M2E4YzU3OThlZDZjN2QyNmMxZWNjMDFjNjRiNjg2NjI4ODcyOTJlOTQ3NWFmMzg1ZmUyOWYyZjBmYjkxNw
https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BVSC-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYzNnxpbWFnZS9qcGVnfGFETXdMMmhtWVM4eE1EYzNNVEF6TWpBME56WTBOaTlKVGtSRVQwUkdRbGhZV0ZoZlJqUkNWbE5EWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8MWQ2M2E4YzU3OThlZDZjN2QyNmMxZWNjMDFjNjRiNjg2NjI4ODcyOTJlOTQ3NWFmMzg1ZmUyOWYyZjBmYjkxNw
DODGE
DODGE
F4B-VSC-25M
DODGE DODGE
Description
F4B-VSC-25M FLANGED BLOCK BALL BEARING
Flange Block Bearing; 4 Bolt Square Flange Block; 25MM Bore; 99MM Bolt Circle Diameter; 69.9MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
125696
BDI #
258943
Details
81.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4B-VSC-25M/p/258943
Your Price
$ 81.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.82
EAN
0782475797172
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
INS-VSC-25M
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Intermediate Duty | Narrow Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F4B-VSC-25M
Manufacturer Internal Number
125696
Weight / LBS
1.852
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 25MM Bore; 99MM Bolt Circle Diameter; 69.9MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bore
0.984 Inch | 25 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
2.752 Inch | 69.9 Millimeter
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Length Thru Bore
1.094 Inch | 27.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

