Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F4BE 110M-TRB-STH https://www.bdiexpress.com/medias/INDSKFFBXXXX-4B-F4BE-TRB-CC-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3NDl8aW1hZ2UvanBlZ3xhR1ZrTDJoaVppOHhNREkyTlRjMk9UazJOelkwTmk5SlRrUlRTMFpHUWxoWVdGaGZORUpmUmpSQ1JWOVVVa0pmUTBOZlEwbGZNekF3ZURNd01DNXFjR2N8ZDAyNGM0YzBmNDQ3NjQ4NGI5MDQzY2RlZDY0MjI3MWU2N2IwZjc4MTI3YTQ3NzJiYjY1Yjg2ZGM4YjFmYzE0ZQ
26958059 Flange Block Bearings 

SKF SKF

F4BE 110M-TRB-STH

Description

F4BE 110M-TRB-STH TAPERED RLR BRG UNIT

4 Bolt Square Flange Block; 110MM Bore; 315MM Bolt Circle; 223.5MM Bolt Spacing; 1 Piece Solid; Concentric Collar Mount; Cast Iron; Tapered Roller Bearing; 171.45MM Length Thru Bore; Relubricatable; Hydrogenated Nitrile Rubber Contact Seal

Part #

F4BE 110M-TRB-STH

BDI #
26958059

Details

3326.82 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,326.82 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
53.221
EAN
7316579540599
Product Group - BDI
B04334
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Seals
Hydrogenated Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Double Row | Type E | Standard Duty | Unitized Multi Lip Seal | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Weight / LBS
75
Long Description
4 Bolt Square Flange Block; 110MM Bore; 315MM Bolt Circle; 223.5MM Bolt Spacing; 1 Piece Solid; Concentric Collar Mount; Cast Iron; Tapered Roller Bearing; 171.45MM Length Thru Bore; Relubricatable; Hydrogenated Nitrile Rubber Contact Seal
Length Thru Bore
6.75 Inch | 171.45 Millimeter
Nominal Bolt Circle Diameter Round
12.4 Inch | 315 Millimeter
Bolt Spacing
8.8 Inch | 223.5 Millimeter
Bore
4.331 Inch | 110 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh