Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F4BR 203-SRB-CRH https://www.bdiexpress.com/medias/INDSKFFBXXXX-FYR-OPEN-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAzNXxpbWFnZS9qcGVnfGFEVmhMMmc1TkM4eE1EYzJPRFkxTVRNNE5qa3hNQzlKVGtSVFMwWkdRbGhZV0ZoZlJsbFNYMDlRUlU1Zk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8NmIyZGUxNTljNzQ4ZTIxN2E1NmQxYWI4YjI3M2QwMGZjMTE1MWMxZDQ5NGRiZDI1YWRhN2NiZjNkMjhlNDk5YQ
1259360 Flange Block Bearings 

SKF SKF

F4BR 203-SRB-CRH

Description

FYR 2.3/16 NH ; ROLLER BEARING UNITS

Flange Block Bearing; 4 Bolt Round Flange Block; 2-3/16" Bore; 6.4" Bolt Circle Diameter; 4-1/2" Bolt Spacing; 1 Piece Solid; Stepped Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Contact Seal

Part #

FYR 2.3/16 NH

BDI #
1259360

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
6.3
EAN
7316570554670
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Stepped Sleeve
Housing Style
4 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22211
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty | Concentra Unit | Open End | With Grub Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
FYR 2.3/16 NH
Weight / LBS
13.5
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 2-3/16" Bore; 6.4" Bolt Circle Diameter; 4-1/2" Bolt Spacing; 1 Piece Solid; Stepped Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Contact Seal
Bore
2.188 Inch | 55.575 Millimeter
Nominal Bolt Circle Diameter Round
6.4 Inch | 162 Millimeter
Bolt Spacing
4.5 Inch | 114.3 Millimeter
Length Thru Bore
3.125 Inch | 79.38 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh