https://www.bdiexpress.com/medias/INDDODFBXXXX-F4RS2-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYwN3xpbWFnZS9qcGVnfGFEa3pMMmhoWXk4eE1EYzJPRFkxTkRRNU9UZzNNQzlKVGtSRVQwUkdRbGhZV0ZoZlJqUlNVekpmTkVKTVZGOHpNREI0TXpBd0xtcHdad3xhOWNmZDMxZmY0MGZhOThlOTcyOGYyNzZlM2I3M2NhMmVlYTY5NjMyMmY1MjMxNTc1NDJmNTJiMDAxNDdjNjUz
https://www.bdiexpress.com/medias/INDDODFBXXXX-F4RS2-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYwN3xpbWFnZS9qcGVnfGFEa3pMMmhoWXk4eE1EYzJPRFkxTkRRNU9UZzNNQzlKVGtSRVQwUkdRbGhZV0ZoZlJqUlNVekpmTkVKTVZGOHpNREI0TXpBd0xtcHdad3xhOWNmZDMxZmY0MGZhOThlOTcyOGYyNzZlM2I3M2NhMmVlYTY5NjMyMmY1MjMxNTc1NDJmNTJiMDAxNDdjNjUz
DODGE
DODGE
F4R-S2-200R
DODGE DODGE
Description
F4R-S2-200R FLANGED BLK RLR BRG
Flange Block Bearing; 4 Bolt Round Flange Block; 2" Bore; 5.8" Bolt Circle Diameter; 4-1/16" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Part #
F4R-S2-200R
BDI #
247182
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4R-S2-200R/p/247182
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
4.749
EAN
0782475306633
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-S2-200R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Has Flinger | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F4R-S2-200R
Manufacturer Internal Number
070443
Weight / LBS
10.47
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 2" Bore; 5.8" Bolt Circle Diameter; 4-1/16" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Bore
2 Inch | 50.8 Millimeter
Nominal Bolt Circle Diameter Round
5.8 Inch | 148 Millimeter
Bolt Spacing
4.063 Inch | 103.2 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
2.844 Inch | 72.238 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

