https://www.bdiexpress.com/medias/INDDODFBXXXX-F4SIP-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODEyMHxpbWFnZS9qcGVnfGFHWmtMMmd4TVM4eE1EYzJPRGM1TmpZME56UTFOQzlKVGtSRVQwUkdRbGhZV0ZoZlJqUlRTVkJmTkVKTVZGOHpNREI0TXpBd0xtcHdad3w5MmIxZGUwNTFiNmQzYmNkNTczZDZhY2YzNzQ1NDQ3OWJiNzNlOTdiNjA0NTBlYjg5NzM2NDVkZWYzZGFkMjAw
https://www.bdiexpress.com/medias/INDDODFBXXXX-F4SIP-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODEyMHxpbWFnZS9qcGVnfGFHWmtMMmd4TVM4eE1EYzJPRGM1TmpZME56UTFOQzlKVGtSRVQwUkdRbGhZV0ZoZlJqUlRTVkJmTkVKTVZGOHpNREI0TXpBd0xtcHdad3w5MmIxZGUwNTFiNmQzYmNkNTczZDZhY2YzNzQ1NDQ3OWJiNzNlOTdiNjA0NTBlYjg5NzM2NDVkZWYzZGFkMjAw
DODGE
DODGE
F4S-IP-300RE
DODGE DODGE
Description
F4S-IP-300RE FLANGE BLOCK BEARING
Flange Block Bearing; 4 Bolt Square Flange Block; 3" Bore; 7.9" Bolt Circle Diameter; 5-9/16" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Part #
069741
BDI #
246792
Details
1428.82
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4S-IP-300RE/p/246792
Your Price
$ 1,428.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
7.41
EAN
0782475309696
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-300R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F4S-IP-300RE
Manufacturer Internal Number
069741
Weight / LBS
16.35
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 3" Bore; 7.9" Bolt Circle Diameter; 5-9/16" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Nominal Bolt Circle Diameter Round
7.9 Inch | 200 Millimeter
Bolt Spacing
5.563 Inch | 141.3 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

