https://www.bdiexpress.com/medias/INDREXFBXXXX-4BLT-RD-CC-CI-FB200-300X300.jpg?context=bWFzdGVyfHJvb3R8MzM0NTd8aW1hZ2UvanBlZ3xhREZqTDJobU1TOHhNREl3T0Rjek5EVTNOalkzTUM5SlRrUlNSVmhHUWxoWVdGaGZORUpNVkY5U1JGOURRMTlEU1Y5R1FqSXdNRjh6TURCWU16QXdMbXB3Wnd8YjE5N2NiNmY3MWE3YzYyOTE2NDg0ZGJiM2I1ODdhY2VmMzBhNmY3NTY2NzMwMTg5MDViYWQ0OGVmZWM2MmFjYw
https://www.bdiexpress.com/medias/INDREXFBXXXX-4BLT-RD-CC-CI-FB200-300X300.jpg?context=bWFzdGVyfHJvb3R8MzM0NTd8aW1hZ2UvanBlZ3xhREZqTDJobU1TOHhNREl3T0Rjek5EVTNOalkzTUM5SlRrUlNSVmhHUWxoWVdGaGZORUpNVkY5U1JGOURRMTlEU1Y5R1FqSXdNRjh6TURCWU16QXdMbXB3Wnd8YjE5N2NiNmY3MWE3YzYyOTE2NDg0ZGJiM2I1ODdhY2VmMzBhNmY3NTY2NzMwMTg5MDViYWQ0OGVmZWM2MmFjYw
LINKBELT
LINKBELT
FB22432H
LINKBELT LINKBELT
Description
FB22432H FLANGED ROLLER BEARING ; 2" BORE 5.8" BOLT CIRCLE 4-HOLE
Flange Block Bearing; 4 Bolt Round Flange Block; 2" Bore; 5.8" Bolt Circle Diameter; 4-1/16" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Floating Labyrinth Seal
Part #
2001580
BDI #
572738
Details
1296.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FB22432H/p/572738
Your Price
$ 1,296.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
4.983
EAN
0662327026462
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
B22432HL
Seals
Floating Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar | Extended Inner Race | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FB22432H
Manufacturer Internal Number
5802646
Weight / LBS
10
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 2" Bore; 5.8" Bolt Circle Diameter; 4-1/16" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Floating Labyrinth Seal
Length Thru Bore
3.125 Inch | 79.38 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
5.8 Inch | 148 Millimeter
Bolt Spacing
4.063 Inch | 103.2 Millimeter
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

