Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FB22447H https://www.bdiexpress.com/medias/INDREXFBXXXX-4BLT-RD-CC-CI-FB200-300X300.jpg?context=bWFzdGVyfHJvb3R8MzM0NTd8aW1hZ2UvanBlZ3xhREZqTDJobU1TOHhNREl3T0Rjek5EVTNOalkzTUM5SlRrUlNSVmhHUWxoWVdGaGZORUpNVkY5U1JGOURRMTlEU1Y5R1FqSXdNRjh6TURCWU16QXdMbXB3Wnd8YjE5N2NiNmY3MWE3YzYyOTE2NDg0ZGJiM2I1ODdhY2VmMzBhNmY3NTY2NzMwMTg5MDViYWQ0OGVmZWM2MmFjYw
574986 Flange Block Bearings 

LINKBELT LINKBELT

FB22447H

Description

FB22447H FLANGED ROLLER BEARING ; 2-15/16" BORE 7.9" BOLT CIRCLE 4-HOLE

Flange Block Bearing; 4 Bolt Round Flange Block; 2-15/16" Bore; 7.9" Bolt Circle Diameter; 5-9/16" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Floating Labyrinth Seal

Part #

2001630

BDI #
574986

Details

2399.51 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,399.51 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
14.86
EAN
0662327026646
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
B22447HL
Seals
Floating Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar | Extended Inner Race | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FB22447H
Manufacturer Internal Number
5802664
Weight / LBS
26
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 2-15/16" Bore; 7.9" Bolt Circle Diameter; 5-9/16" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Floating Labyrinth Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
5.563 Inch | 141.3 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Nominal Bolt Circle Diameter Round
7.9 Inch | 200 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh