https://www.bdiexpress.com/medias/INDL-BFBXXXX-FBB4-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQzNHxpbWFnZS9qcGVnfGFHVTNMMmd4Tnk4eE1EYzJPVEUzT0RZNE9UVTJOaTlKVGtSTUxVSkdRbGhZV0ZoZlJrSkNORjh6UWt4VVh6TXdNSGd6TURBdWFuQm58OTFlMjM3NzEwNDU4YjY3MDgzNWQ4NTJlMjU3MDVlYjI5ZGJhMjNhOGJiNjg1MjhkNTM2M2JiOTE1YjliMjgzOA
https://www.bdiexpress.com/medias/INDL-BFBXXXX-FBB4-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQzNHxpbWFnZS9qcGVnfGFHVTNMMmd4Tnk4eE1EYzJPVEUzT0RZNE9UVTJOaTlKVGtSTUxVSkdRbGhZV0ZoZlJrSkNORjh6UWt4VVh6TXdNSGd6TURBdWFuQm58OTFlMjM3NzEwNDU4YjY3MDgzNWQ4NTJlMjU3MDVlYjI5ZGJhMjNhOGJiNjg1MjhkNTM2M2JiOTE1YjliMjgzOA
LINKBELT
LINKBELT
FBB22431HK81
LINKBELT LINKBELT
Description
FBB22431HK81FLANGED BLOCK ROLLER BEARING ; 1-15/16" SHAFT DIA
Flange Block Bearing; 3 Bolt Flange Bracket; 1-15/16" Bore; 1-5/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; High Test Iron; Spherical Roller Bearing; Relubricatable; Floating Labyrinth Seal
Part #
2023266
BDI #
573216
Details
1432.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FBB22431HK81/p/573216
Your Price
$ 1,432.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
4.53
EAN
0793699501360
Product Group - BDI
M06288
Number of Mounting Holes
3
Mounting Method
Concentric Collar
Housing Style
3 Bolt Flange Bracket
Rolling Element
Spherical Roller Bearing
Housing Material
High Test Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
B22431HL
Seals
Floating Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar | Extended Inner Race | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FBB22431HK81
Manufacturer Internal Number
5850136
Weight / LBS
10
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 1-15/16" Bore; 1-5/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; High Test Iron; Spherical Roller Bearing; Relubricatable; Floating Labyrinth Seal
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Length Thru Bore
3.125 Inch | 79.38 Millimeter
Bolt Spacing
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

