SEALMASTER
SEALMASTER
FBMH-23T
SEALMASTER SEALMASTER
Description
FBMH-23T FLANGE BLOCK BALL BEARING ; 1-7/16" BORE 1/2" BOLT CIRCLE
Flange Block Bearing; 3 Bolt Flange Bracket; 1-7/16" Bore; 1-1/4" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
716666
BDI #
333807
Details
296.07
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FBMH-23T/p/333807
Your Price
$ 296.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.666
EAN
0662461341032
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Concentric Collar
Housing Style
3 Bolt Flange Bracket
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
MH-23T
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | With Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
716666
Weight / LBS
3.7
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 1-7/16" Bore; 1-1/4" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Bolt Spacing
1.25 Inch | 31.75 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



