RHP BEARING
RHP BEARING
FC20
RHP BEARING RHP BEARING
Description
FC20 FLANGED CARTRIDGE MOUNTED UNIT
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 20MM Bore; 76MM Bolt Circle Diameter; 55.88MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
FC20
BDI #
1413179
Details
99.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FC20/p/1413179
Your Price
$ 99.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.7
EAN
0747023099061
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
8 Millimeter
Relubricatable
Yes
Insert Part Number
1020-20
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With pilot
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.5
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 20MM Bore; 76MM Bolt Circle Diameter; 55.88MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bolt Spacing
2.2 Inch | 55.88 Millimeter
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter
Length Thru Bore
1.219 Inch | 30.96 Millimeter
Cartridge Pilot Depth
0.502 Inch | 12.75 Millimeter
Cartridge Pilot Diameter
2.441 Inch | 62 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh