https://www.bdiexpress.com/medias/INDL-BFBXXXX-FC3U-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQzN3xpbWFnZS9qcGVnfGFEVXhMMmd5WWk4eE1EYzJPREF5TmpnNU5ETTJOaTlKVGtSTUxVSkdRbGhZV0ZoZlJrTXpWVjgwUWt4VVh6TXdNSGd6TURBdWFuQm58ODcwYmE0OTIzYTAzMjliMmNiZGM0ZjY3NGRmMDIxNmQyYTc0MjkyZmQ1NzdkZGE5Njg0Nzc1YmJiYTljMmFjZQ
https://www.bdiexpress.com/medias/INDL-BFBXXXX-FC3U-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQzN3xpbWFnZS9qcGVnfGFEVXhMMmd5WWk4eE1EYzJPREF5TmpnNU5ETTJOaTlKVGtSTUxVSkdRbGhZV0ZoZlJrTXpWVjgwUWt4VVh6TXdNSGd6TURBdWFuQm58ODcwYmE0OTIzYTAzMjliMmNiZGM0ZjY3NGRmMDIxNmQyYTc0MjkyZmQ1NzdkZGE5Njg0Nzc1YmJiYTljMmFjZQ
LINKBELT
LINKBELT
FC3U220N
LINKBELT LINKBELT
Description
FC3U220N FLANGED CARTRIDGE BALL BEARING ; 1-1/4" BORE 4.4" BOLT CIRCLE 4-HOLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-1/4" Bore; 4.4" Bolt Circle Diameter; 3.1" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
2001949
BDI #
575510
Details
682.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FC3U220N/p/575510
Your Price
$ 682.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.812
EAN
0662327028572
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
UG220NL
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FC3U220N
Manufacturer Internal Number
5802857
Weight / LBS
4.6
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-1/4" Bore; 4.4" Bolt Circle Diameter; 3.1" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
1.766 Inch | 44.85 Millimeter
Bolt Spacing
3.1 Inch | 78.74 Millimeter
Cartridge Pilot Diameter
3.625 Inch | 92 Millimeter
Nominal Bolt Circle Diameter Round
4.4 Inch | 111 Millimeter
Cartridge Pilot Depth
0.469 Inch | 11.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

