https://www.bdiexpress.com/medias/INDREXFBXXXX-4BLT-RD-SS-CI-FC3U200N-300X300.jpg?context=bWFzdGVyfHJvb3R8MjgzNDl8aW1hZ2UvanBlZ3xhR0U0TDJneFl5OHhNREl3T0RjME1EWXpPRGMxTUM5SlRrUlNSVmhHUWxoWVdGaGZORUpNVkY5U1JGOVRVMTlEU1Y5R1F6TlZNakF3VGw4ek1EQllNekF3TG1wd1p3fGE3YTNkMDE1MGMwZDg0M2QxNGI5NjYxZTg1NTdjOTUwZmE3ZTNlM2U0YTZjMDExZWFjMWIyNTYxN2IzZWZjOTk
https://www.bdiexpress.com/medias/INDREXFBXXXX-4BLT-RD-SS-CI-FC3U200N-300X300.jpg?context=bWFzdGVyfHJvb3R8MjgzNDl8aW1hZ2UvanBlZ3xhR0U0TDJneFl5OHhNREl3T0RjME1EWXpPRGMxTUM5SlRrUlNSVmhHUWxoWVdGaGZORUpNVkY5U1JGOVRVMTlEU1Y5R1F6TlZNakF3VGw4ek1EQllNekF3TG1wd1p3fGE3YTNkMDE1MGMwZDg0M2QxNGI5NjYxZTg1NTdjOTUwZmE3ZTNlM2U0YTZjMDExZWFjMWIyNTYxN2IzZWZjOTk
LINKBELT
LINKBELT
FC3U247N
LINKBELT LINKBELT
Description
FC3U247N FLANGED CARTRIDGE BALL BEARING ; 2-15/16" BORE 7-1/2"-BOLT CIRCLE 4-HOLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-15/16" Bore; 7-1/2" Bolt Circle Diameter; 5.3" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
2012240
BDI #
1403100
Details
1910.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FC3U247N/p/1403100
Your Price
$ 1,910.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
8.154
EAN
0793699130225
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UG247NL
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FC3U247N
Manufacturer Internal Number
5813022
Weight / LBS
17.7
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-15/16" Bore; 7-1/2" Bolt Circle Diameter; 5.3" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
6.378 Inch | 162 Millimeter
Bolt Spacing
5.3 Inch | 134.62 Millimeter
Nominal Bolt Circle Diameter Round
7.5 Inch | 190 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Length Thru Bore
2.875 Inch | 73.02 Millimeter
Cartridge Pilot Depth
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

