https://www.bdiexpress.com/medias/INDREXFBXXXX-4BLT-RD-CC-CI-FCB200-300X300.jpg?context=bWFzdGVyfHJvb3R8MzE0Njd8aW1hZ2UvanBlZ3xhRGhtTDJneU55OHhNREl3T0RjME1EazVPVEU1T0M5SlRrUlNSVmhHUWxoWVdGaGZORUpNVkY5U1JGOURRMTlEU1Y5R1EwSXlNREJmTXpBd1dETXdNQzVxY0djfDJmNmRkZDAxNWNkYmRhNjZhOGNjZmJlMGVkNmZiYTBmNzI0NGM0ZWFkYjAxZTEyNTQ5MTQ1YTc4MzY4M2Y3MjY
https://www.bdiexpress.com/medias/INDREXFBXXXX-4BLT-RD-CC-CI-FCB200-300X300.jpg?context=bWFzdGVyfHJvb3R8MzE0Njd8aW1hZ2UvanBlZ3xhRGhtTDJneU55OHhNREl3T0RjME1EazVPVEU1T0M5SlRrUlNSVmhHUWxoWVdGaGZORUpNVkY5U1JGOURRMTlEU1Y5R1EwSXlNREJmTXpBd1dETXdNQzVxY0djfDJmNmRkZDAxNWNkYmRhNjZhOGNjZmJlMGVkNmZiYTBmNzI0NGM0ZWFkYjAxZTEyNTQ5MTQ1YTc4MzY4M2Y3MjY
LINKBELT
LINKBELT
FCB22447E
LINKBELT LINKBELT
Description
FCB22447E FLANGED CART ROLLER BEARING ; 2-15/16" BORE 7-1/2" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-15/16" Bore; 7-1/2" Bolt Circle Diameter; 5-19/64" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Spring Loaded Lip Seal
Part #
2001808
BDI #
572943
Details
2990.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FCB22447E/p/572943
Your Price
$ 2,990.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
13.86
EAN
0662327027636
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
B22447EL
Seals
Spring Loaded Lip
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar | Extended Inner Race | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FCB22447E
Manufacturer Internal Number
5802763
Weight / LBS
24
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-15/16" Bore; 7-1/2" Bolt Circle Diameter; 5-19/64" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Spring Loaded Lip Seal
Cartridge Pilot Depth
1.25 Inch | 31.75 Millimeter
Bolt Spacing
5.297 Inch | 134.544 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Nominal Bolt Circle Diameter Round
7.5 Inch | 190 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Cartridge Pilot Diameter
6.378 Inch | 162 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

