https://www.bdiexpress.com/medias/INDL-BFBXXXX-FCU300-4BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQwNjB8aW1hZ2UvanBlZ3xhRGM0TDJneU15OHhNREl3T0RjME1EZ3pOVE0xT0M5SlRrUk1MVUpHUWxoWVdGaGZSa05WTXpBd1h6UkNURlJmTXpBd1dETXdNQzVxY0djfDFhNDMwNzlmNWNhMTJjN2FlZWEzMGYwYjU5ZTMwNjRkOTNjYTEwNTkyYzkxZGY4MzhhYzU0OTdlYjRlZGE3M2Y
https://www.bdiexpress.com/medias/INDL-BFBXXXX-FCU300-4BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQwNjB8aW1hZ2UvanBlZ3xhRGM0TDJneU15OHhNREl3T0RjME1EZ3pOVE0xT0M5SlRrUk1MVUpHUWxoWVdGaGZSa05WTXpBd1h6UkNURlJmTXpBd1dETXdNQzVxY0djfDFhNDMwNzlmNWNhMTJjN2FlZWEzMGYwYjU5ZTMwNjRkOTNjYTEwNTkyYzkxZGY4MzhhYzU0OTdlYjRlZGE3M2Y
LINKBELT
LINKBELT
FCU347
LINKBELT LINKBELT
Description
FCU347 FLANGED CARTRIDGE BALL BEARING ; 2-15/16" BORE 9-1/2" BOLT CIRCLE 4-HOLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-15/16" Bore; 9-1/2" Bolt Circle Diameter; 6.7" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Steel Clad Clearance Seal
Part #
2010205
BDI #
575339
Details
3553.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FCU347/p/575339
Your Price
$ 3,553.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
16.761
EAN
0662327735364
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UG347L
Seals
Steel Clad Clearance
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FCU347
Manufacturer Internal Number
5873536
Weight / LBS
37
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-15/16" Bore; 9-1/2" Bolt Circle Diameter; 6.7" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Steel Clad Clearance Seal
Bolt Spacing
6.7 Inch | 170.2 Millimeter
Nominal Bolt Circle Diameter Round
9.5 Inch | 241 Millimeter
Cartridge Pilot Depth
1.125 Inch | 28.575 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Cartridge Pilot Diameter
8.268 Inch | 210 Millimeter
Length Thru Bore
4.094 Inch | 104 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

