INA
INA
FLCTE15-XL
INA INA
Description
FLCTE15-XL X-LIFE FLANGED HSG UNIT
Flange Block Bearing; 2 Bolt Flange Block; 15MM Bore; 64MM Bolt Circle Diameter; 63.5MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Not Relubricatable; Double Lip Contact Seal
Part #
FLCTE15-XL
BDI #
1411482
Details
104.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FLCTE15-XL/p/1411482
Your Price
$ 104.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.3
EAN
4012802791600
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
6.6 Millimeter
Relubricatable
No
Insert Part Number
RAE15NPPB
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Small Center Bolt
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
FLCTE15
Weight / LBS
0.661
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 15MM Bore; 64MM Bolt Circle Diameter; 63.5MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Not Relubricatable; Double Lip Contact Seal
Bolt Spacing
2.5 Inch | 63.5 Millimeter
Length Thru Bore
1.126 Inch | 28.6 Millimeter
Bore
0.591 Inch | 15 Millimeter
Nominal Bolt Circle Diameter Round
2.5 Inch | 64 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh