

INA
INA
FLCTEY15-XL
INA INA
Description
FLCTEY15-XL X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE 15MM IDX81MM ODX24.4MM W
Flange Block Bearing; 2 Bolt Flange Block; 15MM Bore; 64MM Bolt Circle Diameter; 63.5MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Not Relubricatable; Double Lip Contact Seal
Part #
FLCTEY15-XL
BDI #
1411488
Details
105.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FLCTEY15-XL/p/1411488
Your Price
$ 105.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.27
EAN
4012802805314
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
6.6 Millimeter
Relubricatable
No
Insert Part Number
AY15NPPB
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Small Center Bolt
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
FLCTEY15
Weight / LBS
0.595
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 15MM Bore; 64MM Bolt Circle Diameter; 63.5MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Not Relubricatable; Double Lip Contact Seal
Bolt Spacing
2.5 Inch | 63.5 Millimeter
Length Thru Bore
0.866 Inch | 22 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
0.591 Inch | 15 Millimeter
Nominal Bolt Circle Diameter Round
2.5 Inch | 64 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh