![FU347](/medias/INDREXFBXXXX-4BLT-SQ-CC-CI-FU300-300X300.jpg?context=bWFzdGVyfHJvb3R8MzM2NDJ8aW1hZ2UvanBlZ3xhR1l6TDJoa1pTOHhNREl3T0RjME1qRXhNek14TUM5SlRrUlNSVmhHUWxoWVdGaGZORUpNVkY5VFVWOURRMTlEU1Y5R1ZUTXdNRjh6TURCWU16QXdMbXB3Wnd8ODE2MDMxNGMxZTJhMGM1YWM2YjEyMWNiOGJhNDA0N2VkNWNmYmY4MDgyZWQwNDNlYTM0OTU1NDc2NmU1ZDhmMg)
![FU347](/medias/INDREXFBXXXX-4BLT-SQ-CC-CI-FU300-300X300.jpg?context=bWFzdGVyfHJvb3R8MzM2NDJ8aW1hZ2UvanBlZ3xhR1l6TDJoa1pTOHhNREl3T0RjME1qRXhNek14TUM5SlRrUlNSVmhHUWxoWVdGaGZORUpNVkY5VFVWOURRMTlEU1Y5R1ZUTXdNRjh6TURCWU16QXdMbXB3Wnd8ODE2MDMxNGMxZTJhMGM1YWM2YjEyMWNiOGJhNDA0N2VkNWNmYmY4MDgyZWQwNDNlYTM0OTU1NDc2NmU1ZDhmMg)
LINKBELT
LINKBELT
FU347
LINKBELT LINKBELT
Description
F-U347 FLANGED BLOCK BALL BEARING ; 2-15/16" BORE 10.3" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Square Flange Block; 2-15/16" Bore; 10.2" Bolt Circle Diameter; 7-1/4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Steel Clad Clearance Seal
Part #
2010340
BDI #
581771
Details
2693.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FU347/p/581771
Your Price
$ 2,693.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
15.4
EAN
0662327735319
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
UG347L
Seals
Steel Clad Clearance
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FU347
Manufacturer Internal Number
5873531
Weight / LBS
33.5
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-15/16" Bore; 10.2" Bolt Circle Diameter; 7-1/4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Steel Clad Clearance Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Nominal Bolt Circle Diameter Round
10.2 Inch | 260 Millimeter
Length Thru Bore
4.094 Inch | 104 Millimeter
Bolt Spacing
7.25 Inch | 184.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh