https://www.bdiexpress.com/medias/INDSKFFBXXXX-FY-WF-OPEN-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MzR8aW1hZ2UvanBlZ3xhRGN4TDJnME15OHhNRGMyTlRnNE5EY3hPVEV6TkM5SlRrUlRTMFpHUWxoWVdGaGZSbGxmVjBaZlQxQkZUbDgwUWt4VVh6TXdNSGd6TURBdWFuQm58ODgzMmIwYzM3NGMzN2U1ZjY2ZTZmZWNkZjA0NjdlNjkyZGNkNDkzYzFiZjJjNWYzZGI5NjE1YTJkNDJmY2JiNw
https://www.bdiexpress.com/medias/INDSKFFBXXXX-FY-WF-OPEN-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MzR8aW1hZ2UvanBlZ3xhRGN4TDJnME15OHhNRGMyTlRnNE5EY3hPVEV6TkM5SlRrUlRTMFpHUWxoWVdGaGZSbGxmVjBaZlQxQkZUbDgwUWt4VVh6TXdNSGd6TURBdWFuQm58ODgzMmIwYzM3NGMzN2U1ZjY2ZTZmZWNkZjA0NjdlNjkyZGNkNDkzYzFiZjJjNWYzZGI5NjE1YTJkNDJmY2JiNw
SKF
SKF
FY 1.3/4 WF
SKF SKF
Description
FY 1.3 /4 WF FLANGED BALL BEARING UNIT ; NON-RETURNABLE
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/4" Bore; 5.8" Bolt Circle Diameter; 4-1/8" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
FY 1.3/4 WF
BDI #
1269598
Details
311.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FY-1-3-4-WF/p/1269598
Your Price
$ 311.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.178
EAN
7316577755056
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
9/16 Inch
Relubricatable
Yes
Insert Part Number
YEL 209-112-2F
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race | Open End | Has Flinger | Y Bearing
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
FY 1.3/4 WF
Weight / LBS
5.1
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/4" Bore; 5.8" Bolt Circle Diameter; 4-1/8" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Length Thru Bore
2.219 Inch | 56.363 Millimeter
Bolt Spacing
4.125 Inch | 104.78 Millimeter
Nominal Bolt Circle Diameter Round
5.8 Inch | 148 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

