https://www.bdiexpress.com/medias/INDSKFFBXXXX-FY-OPEN-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ4NnxpbWFnZS9qcGVnfGFETmtMMmhoTVM4eE1EYzJPRGN4TmpFek5qUTNPQzlKVGtSVFMwWkdRbGhZV0ZoZlJsbGZUMUJGVGw4MFFreFVYek13TUhnek1EQXVhbkJufGQ0ZmFlMDZkMDAzZTBlOTA3ZTUwY2IwNDE1YzNhMmVjMDRkZTUwN2FlNjVkNGI0NmIxYzkwYWQyNDQ3MDdlOTA
https://www.bdiexpress.com/medias/INDSKFFBXXXX-FY-OPEN-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ4NnxpbWFnZS9qcGVnfGFETmtMMmhoTVM4eE1EYzJPRGN4TmpFek5qUTNPQzlKVGtSVFMwWkdRbGhZV0ZoZlJsbGZUMUJGVGw4MFFreFVYek13TUhnek1EQXVhbkJufGQ0ZmFlMDZkMDAzZTBlOTA3ZTUwY2IwNDE1YzNhMmVjMDRkZTUwN2FlNjVkNGI0NmIxYzkwYWQyNDQ3MDdlOTA
SKF
SKF
FY 2.1/2 TF
SKF SKF
Description
FY 2.1/2 TF FLANGED BALL BEARING UNIT
Flange Block Bearing; 4 Bolt Square Flange Block; 2-1/2" Bore; 8.3" Bolt Circle Diameter; 5-7/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
FY 2.1/2 TF
BDI #
20303392
Details
391.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FY-2-1-2-TF/p/20303392
Your Price
$ 391.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
4.818
EAN
7316577755094
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
YAR 213-208-2F
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race | Open End | Has Flinger | Y Bearing
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
FY 2.1/2 TF
Weight / LBS
11.5
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-1/2" Bore; 8.3" Bolt Circle Diameter; 5-7/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Length Thru Bore
2.688 Inch | 68.275 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
8.3 Inch | 211 Millimeter
Bolt Spacing
5.875 Inch | 149.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

