Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FY 45 TF/VA228 https://www.bdiexpress.com/medias/INDSKFFBXXXX-FY-TF-VA-4BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE0ODF8aW1hZ2UvanBlZ3xhR1V5TDJnNU55ODVOVGMxTWpneU16UXpPVFkyTG1wd1p3fDllMWFmZmQ1NGFiMDdjYzBjMTA5NzQ0Y2RhNzJhNGM0M2U4YmVkYWE2M2ZkYWQ0ZGZmZDQzYzZiYjE0MDg5NGI
1422602 Flange Block Bearings 

SKF SKF

FY 45 TF/VA228

Description

FY 45 TF/VA228 FLANGED BLOCK BALL BRG ; 45MM ID 4-BOLT 16MM SQUARE

Flange Block Bearing; 4 Bolt Square Flange Block; 45MM Bore; 148MM Bolt Circle Diameter; 105MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal

Part #

FY 45 TF/VA228

BDI #
1422602

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.08
EAN
7316571382562
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
15.9 Millimeter
Relubricatable
Yes
Insert Part Number
YAR 209-2F/VA228
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Weight / LBS
4.62971
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 45MM Bore; 148MM Bolt Circle Diameter; 105MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.772 Inch | 45 Millimeter
Bolt Spacing
4.134 Inch | 105 Millimeter
Nominal Bolt Circle Diameter Round
5.8 Inch | 148 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh