SKF
SKF
FYJ 100 TF
SKF SKF
Description
FYJ 100 TF FLANGED BLOCK BALL BRG ; NON-RETURNABLE 100MMID 2B 210MM BLT CNTR
Flange Block Bearing; 4 Bolt Square Flange Block; 100MM Bore; 297MM Bolt Circle Diameter; 210MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
FYJ 100 TF
BDI #
1415540
Details
1142.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FYJ-100-TF/p/1415540
Your Price
$ 1,142.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
14.62
EAN
7316570307634
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
YAR 220-2F
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Wide Inner Race | Open End | Has Flinger | Y Bearing
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
FYJ 100 TF
Weight / LBS
33.5
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 100MM Bore; 297MM Bolt Circle Diameter; 210MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Bolt Spacing
8.268 Inch | 210 Millimeter
Bore
3.937 Inch | 100 Millimeter
Length Thru Bore
3.874 Inch | 98.4 Millimeter
Nominal Bolt Circle Diameter Round
11.7 Inch | 297 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


